Menu Search
PANDUIT #JP75W-L20

J-Pro Cable Support J-Hook Nonmetallic 0.75 in.

SKU # 07498344020
Type: Cable Support J-Hook
Mounting Type: Hole
Loop Diameter: 0.75 in.
Material: Nonmetallic
Finish: Black

Support Hooks: Type - Cable Support J-Hook; Mounting Type - Hole, Vertical Surface; Loop Dia. - in - 0.75; Material - Nonmetallic; Finish - Black; Additional Information - Wall Mount Applications; Manufacturer Series - J-Pro

Additional Info: Wall Mount Applications