Menu Search
PANDUIT #JP131W-L20

J-Pro Cable Support J-Hook Nonmetallic 1.31 in.

SKU # 07498344038
Type: Cable Support J-Hook
Mounting Type: Hole
Loop Diameter: 1.31 in.
Material: Nonmetallic
Finish: Black

Support Hooks: Type - Cable Support J-Hook; Mounting Type - Hole, Vertical Surface; Loop Dia. - in - 1.31; Material - Nonmetallic; Finish - Black; Additional Information - Capacity: (32) Cat 5e - (26) Cat 6. Static Load: 20 lb (9.07kg); Manufacturer Series - J-Pro

Additional Info: Capacity: (32) Cat 5e - (26) Cat 6. Static Load: 20 lb (9.07kg)