You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #JP2DW-L20

J-Pro Cable Support J-Hook Nonmetallic 2 in.

SKU # 07498357115
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Support J-Hook
Mounting Type: Rod
Loop Diameter: 2 in.
Material: Nonmetallic
Finish: Black

Support Hooks: Type - Cable Support J-Hook; Mounting Type - Rod, 1/4 in Plain or Threaded; Loop Dia. - in - 2; Material - Nonmetallic; Finish - Black; Additional Information - Additional Mounting: #12 Drop wire, 1/8"-1/4" Flange. Capacity: (64) Cat 5e - (50) Cat 6. Static Load: 10 lb (4.53kg); Manufacturer Series - J-Pro

Additional Info: Additional Mounting: #12 Drop wire, 1/8"-1/4" Flange. Capacity: (64) Cat 5e - (50) Cat 6. Static Load: 10 lb (4.53kg)