Menu Search
PANDUIT #JP4W-X20

J-Pro Cable Support J-Hook Nonmetallic 4 in.

SKU # 07498344056
Type: Cable Support J-Hook
Mounting Type: Hole
Loop Diameter: 4 in.
Material: Nonmetallic
Finish: Galvanized

Support Hooks: Type - Cable Support J-Hook; Mounting Type - Hole, Vertical Surface; Loop Dia. - in - 4; Material - Nonmetallic; Finish - Galvanized; Additional Information - Wall Mount Applications; Manufacturer Series - J-Pro

Additional Info: Wall Mount Applications