Menu Search
PANDUIT #JP4CMB-X20

J-Pro Cable Support J-Hook Nylon 4 in.

SKU # 07498396614
Type: Cable Support J-Hook
Mounting Type: Hole - Wall
Loop Diameter: 4 in.
Material: Nylon
Finish: Black

Support Hooks: Type - Cable Support J-Hook; Mounting Type - Hole - Wall, Ceiling, Suspension; Loop Dia. - in - 4; Material - Nylon; Finish - Black; Additional Information - Pack of 10; Manufacturer Series - J-Pro

Additional Info: Pack of 10