Menu Search
PANDUIT #JP2SBC50RB-L20

J-Pro Cable Support J-Hook, Screw On Beam Mount, Nylon, Black

SKU # 07498396615
Type: Cable Support J-Hook
Mounting Type: Screw On Beam
Material: Nylon
Finish: Black

Support Hooks: Type - Cable Support J-Hook; Mounting Type - Screw On Beam; Material - Nylon; Finish - Black; Additional Information - Pack of 50; Manufacturer Series - J-Pro

Additional Info: Pack of 50