J-Pro
J-Hook Cable Support, Hole, Ceiling Mount, 0.75 in. Loop Dia, Nylon 6.6, Black
SKU
#
07498331766
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Specifications
Type:
Cable Support J-Hook
Mounting Type:
Hole
Loop Diameter:
0.75 in.
Material:
Nylon 6.6
Finish:
Black
Description
Support Hooks: Type - Cable Support J-Hook; Mounting Type - Hole, Ceiling; Loop Dia. - in - 0.75 ; Material - Nylon 6.6; Finish - Black; Manufacturer Series - J-Pro