Menu Search

PANDUIT #JP131CMB-L20

J-Pro J-Hook Cable Support, Hole, Ceiling Mount, 1.31 in. Loop Dia, Nylon 6.6, Black

SKU: 07498396635
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Cable Support J-Hook
Mounting Type: Hole
Loop Dia. - in: 1.31 in.
Material: Nylon 6.6
Finish: Black
Description
Support Hooks: Type - Cable Support J-Hook; Mounting Type - Hole, Ceiling; Loop Dia. - in - 1.31; Material - Nylon 6.6; Finish - Black; Manufacturer Series - J-Pro