You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #JP2CMB-L20

J-Pro J-Hook Cable Support, Hole, Ceiling Mount, 2.00 in. Loop Dia, Nylon 6.6, Black

SKU # 07498396611
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Support J-Hook
Mounting Type: Hole
Loop Diameter: 2 in.
Material: Nylon 6.6
Finish: Black

Support Hooks: Type - Cable Support J-Hook; Mounting Type - Hole, Ceiling; Loop Dia. - in - 2.00; Material - Nylon 6.6; Finish - Black; Manufacturer Series - J-Pro