Menu Search
ARLINGTON INDUSTRIES #TL25

The LOOP™ Hanger, Cable; Plastic; Vertical Install; White; 25 lb. Load; 2.5 in.

SKU # 01899738085
View more versions of this product
Load Rating: 25 lb.
Loop Diameter: 2.5 in.
Type: Hanger, Cable Support
Installation: Hole
Application: For communications cable, fiber optic cable, and any low voltage cable
Configuration: Vertical - Perpendicular, Parallel, or Stacked
Material: Plastic