Menu Search
ARLINGTON INDUSTRIES #LVN1

Bracket, Wiring; Low Voltage; Nonmetallic; Nail On; 1 Gangs

SKU # 01899700261
Accessory Type: Mounting Bracket
Type: Low Voltage
Material: Nonmetallic
Application: New Construction
Installation: Nail On
Cable Type: Low Voltage Class 2
Number of Gangs: 1
Depth: 1.6 in.
Width: 3.13 in.
Height: 4.17 in.
Mounting: Nail On

Includes needed nails/screws