Menu Search
ARLINGTON INDUSTRIES #LVN3

Bracket, Wiring; Low Voltage; Nonmetallic; Nail On; 3 Gangs

SKU # 01899700277
Accessory Type: Mounting Bracket
Type: Low Voltage
Material: Nonmetallic
Application: New Construction
Installation: Nail On
Cable Type: Low Voltage Class 2
Number of Gangs: 3
Depth: 2.624 in.
Width: 7.804 in.
Height: 4.3 in.
Mounting: Nail On

Includes needed nails/screws