Menu Search
ARLINGTON INDUSTRIES #LVS2

Bracket, Wiring; Low Voltage; Nonmetallic; Screw On; 2 Gangs

SKU # 01899700280
Accessory Type: Mounting Bracket
Type: Low Voltage
Material: Nonmetallic
Application: New Construction
Installation: Screw On
Cable Type: Low Voltage Class 2
Number of Gangs: 2
Depth: 1.5 in.
Width: 5.492 in.
Height: 4.17 in.
Mounting: Screw On

Includes needed nails/screws