You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON B-LINE SERIES #BCH21-RB

Cable Support J-Hook Angle Bracket w/Hole, Horizontal Surface

SKU # 78101104735
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Support J-Hook
Installation: Angle Bracket w/Hole
Loop Diameter: 1-5/16
Material: Steel
Finish: Galvanized