Menu Search
EATON B-LINE SERIES #BCH-HBA

J-Hook Multi-Tier Mount Hole, Horizontal

SKU # 78205143819 Manufacturer Series: BCH
Type: J-Hook Multi-Tier Mount
Installation: Hole
Application: 3/8 in. Bolt/Rod
Configuration: Angle Bracket
Use With: BCH21 to BCH64
Material: Steel

Support Straps-Clamps: Type - J-Hook Multi-Tier Mount; Installation - Hole, Horizontal; Application - 3/8" Bolt/Rod; Configuration - Angle Bracket; Use With - BCH21 to BCH64; Material - Steel; Additional Information - Accommodates: (3)BCH21 or BCH32, (2)BCH64, (3)BRC5; Manufacturer Series - BCH

Additional Info: Accommodates: (3)BCH21 or BCH32, (2)BCH64, (3)BRC5