Menu Search
Support Straps-Clamps Cable Support J-Hook Beam Flange, Rotates 360 deg, Hammer-On 5/16 in-1/2 in

ERICO #CAT1258

Cable Support J-Hook Beam Flange, Rotates 360 deg, Hammer-On 5/16 in-1/2 in

SKU #78285633318
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Support J-Hook
Installation: Beam Flange
Loop Diameter: 3/4
Material: Steel
Finish: Galvanized

Support Straps-Clamps: Type - Cable Support J-Hook; Installation - Beam Flange, Rotates 360 deg, Hammer-On 5/16 in-1/2 in; Loop Diameter - 3/4; Material - Steel; Finish - Galvanized