Menu Search

ERICO #CATHPTM

Caddy Cat Links J-Hook Multi-Tier Mount

SKU: 78285661768
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Specifications
Type: J-Hook Multi-Tier Mount
Configuration: Straight Bracket
Use With: CAT16HP to CAT64HP
Material: Steel
Description
Support Straps-Clamps: Type - J-Hook Multi-Tier Mount; Configuration - Straight Bracket; Use With - CAT16HP to CAT64HP; Material - Steel; Additional Information - Tree Bracket, Joins any two sizes of J-Hooks.; Manufacturer Series - Caddy Cat Links
Additional Info: Tree Bracket, Joins any two sizes of J-Hooks.