Menu Search

ERICO #CATHP24

Caddy Cat Links J-Hook Single Mount Hammer-on Flange

SKU: 78285661769
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Specifications
Type: J-Hook Single Mount
Installation: Hammer-On Flange
Application: 1/8 - 1/4 in. Flange
Configuration: Beam Bracket
Use With: CAT16HP to CAT64HP
Load Rating: 75 lb.
Material: Steel
Description
Support Straps-Clamps: Type - J-Hook Single Mount; Installation - Hammer-on Flange; Application - 1/8"-1/4" Flange; Configuration - Beam Bracket; Use With - CAT16HP to CAT64HP; Load Rating - 75 lb; Material - Steel; Additional Information - J-Hook Mounting Surface Rotates 360-deg; Manufacturer Series - Caddy Cat Links
Additional Info: J-Hook Mounting Surface Rotates 360-deg