Menu Search
NVENT CADDY #CATHP24SM

Cat Links J-Hook Single Mount Hammer-on Flange

SKU # 78285661774
Type: J-Hook Single Mount
Installation: Hammer-On Flange
Application: 1/8 - 1/4 in. Flange
Configuration: Beam Bracket
Use With: CAT16HP to CAT64HP
Load Rating: 200 lb.
Material: Steel

Support Straps-Clamps: Type - J-Hook Single Mount; Installation - Hammer-on Flange; Application - 1/8"-1/4" Flange; Configuration - Beam Bracket; Use With - CAT16HP to CAT64HP; Load Rating - 200 lb; Material - Steel; Manufacturer Series - Caddy Cat Links