Menu Search
LEGRAND - PASS & SEYMOUR #SLV-1W

Low Voltage CL 2 Outlet Bracket Old Work, Folding Tabs

SKU # 78500761834
Type: Low Voltage CL 2 Outlet Bracket
Installation: Old Work
Application: 1-Gang Outlet
Material: Nonmetallic

Support Straps-Clamps: Type - Low Voltage CL 2 Outlet Bracket; Installation - Old Work, Folding Tabs; Application - 1-Gang Outlet; Material - Nonmetallic; Additional Information - With Quick/Click device mounting

Additional Info: With Quick/Click device mounting