Menu Search
NVENT CADDY #CATHPVF14

Caddy Cat Links J-Hook Single Mount Hammer-on Flange

SKU # 78285661780
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: J-Hook Single Mount
Installation: Hammer-On Flange
Application: 1/16 - 1/4 in. Vertical Flange
Configuration: C Purlin Bracket
Use With: CAT16HP to CAT64HP
Load Rating: 160 lb.
Material: Steel

Support Straps-Clamps: Type - J-Hook Single Mount; Installation - Hammer-on Flange; Application - 1/16"-1/4" Vertical Flange; Configuration - C Purlin Bracket; Use With - CAT16HP to CAT64HP; Load Rating - 160 lb; Material - Steel; Manufacturer Series - Caddy Cat Links