You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
RACK-A-TIERS MFG #LJ50R

Level Jack Low Voltage CL 2 Outlet Bracket New Work, Stud Mount

SKU # 62591216050
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage CL 2 Outlet Bracket
Installation: New Work
Application: 1-Gang Outlet
Material: Nonmetallic

Support Straps-Clamps: Type - Low Voltage CL 2 Outlet Bracket; Installation - New Work, Stud Mount; Application - 1-Gang Outlet; Material - Nonmetallic; Additional Information - Raised ring depth: 1/2". Self-aligning with adjacent device boxes; Manufacturer Series - Level Jack

Additional Info: Raised ring depth: 1/2". Self-aligning with adjacent device boxes