Menu Search
OUELLET #KIT-OVS-BSAM

Wall Heater Surface Mount Box Almond Steel

SKU # 62526212231 Manufacturer Series: OVS
Kit Type: Wall Heater Surface Mount Box
Size: 407x207mm (16 x 8.09 in.)
Heater Size: 500-2000W Units
Material: Steel
Finish: Almond