Menu Search

OUELLET ELECTRIC HEATING #OAC-BS1-AM

Wall Heater Surface Mount Box Almond Steel

SKU #62526215397
Manufacturer Series: OAC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Kit Type: Wall Heater Surface Mount Box
Material: Steel
Finish: Almond
Size: 561 x 410 x 109mm (22.06 x 16.13 x 4.31 in.)
Heater Sizes: 1500-4800W Units

Surface Mount Kits: Kit Type - Wall Heater Surface Mount Box; Material - Steel; Finish - Almond; Size - 561x410x109mm 22.06x16.13x4.31"; Heater Sizes - 1500-4800W Units; Manufacturer Series - OAC