Menu Search
OUELLET #KIT-OAC-BS1BL

Wall Heater Surface Mount Box White Steel

SKU # 62526211230 Manufacturer Series: OAC
Kit Type: Wall Heater Surface Mount Box
Size: 561 x 410 x 109mm (22.06 x 16.13 x 4.31 in.)
Heater Size: 1500-4000W Units
Material: Steel
Finish: White

Surface Mount Kits: Kit Type - Wall Heater Surface Mount Box; Material - Steel; Finish - White; Size - 561x410x109mm 22.06x16.13x4.31"; Heater Sizes - 1500-4000W Units; Manufacturer Series - OAC