Menu Search
BELDEN #A0645272

Module Surface Outlet Almond

SKU # 61158900089 Manufacturer Series: MDVO
Box Type: Module Surface Outlet
Mounting: Screws, Adhesive Strip
Surface Entry: Cable
Module Position: Side
Modules/​Inserts: (2) MDVO Modules
HxWxL: 1.10x2.00x2.80" (28x51x71mm)
Color: Almond