(0)

BELDEN #A0645274

Module Surface Outlet Black

SKU: 61158900091
Manufacturer Series: MDVO
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Box Type: Module Surface Outlet
Mounting: Screws, Adhesive Strip
Surface Entry: Cable
Module Position: Side
Modules/Inserts: (2) MDVO Modules
HxWxL: 1.10x2.00x2.80" (28x51x71mm)
Color: Black
Description
Surface Outlet Box: Box Type - Module Surface Outlet; Mounting - Screws, Adhesive Strip; Surface Entry - Cable; Module Position - Side; Modules/Inserts - (2) MDVO Modules; HxWxL - 1.10x2.00x2.80" (28x51x71mm); Color - Black; Manufacturer Series - MDVO