Menu Search
BELDEN #A0643205

Multimedia Surface Outlet Gray

SKU # 61158900080 Manufacturer Series: MDVO
Box Type: Multimedia Surface Outlet
Mounting: Screws
Surface Entry: Raceway
Module Position: End
Modules/​Inserts: (6) MDVO or (3) Dual SC Adapters
HxWxL: 1.70x7.40x6.50" (43x188x165mm)
Color: Gray