You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BELDEN #AX102654

Side Entry Box, 172.72mm H x 85.09mm W x 30.48mm L, Side

SKU # 61158900538
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Side Entry Box
Mounting: Flush
Surface Entry: Cable
Module Position: Side
Modules/​Inserts: 6 Ports
HxWxL: HxWxL: 172.72 x 85.09 x 30.48mm
Color: Electrical White