Menu Search
BELDEN #AX105352EW

Side Entry Box, 70.87x2.56x1.20 in., Side

SKU # 61158900737
RoHS Compliant
Box Type: Workstation Outlet
Module Position: Side
Modules/​Inserts: 1 Port, KeyConnect
HxWxL: 70.87x2.56x1.20 in. (1800x65x30 mm)
Color: Electric White