Menu Search
COMMSCOPE #107984031

Multimedia Surface Outlet Black - M102SMB-B-003

SKU # 88410410394 Manufacturer Series: M102SMB
Box Type: Multimedia Surface Outlet
Mounting: Screws, Adhesive Strip
Surface Entry: Cable
Module Position: Side
Modules/​Inserts: (2) M-Series Modules
HxWxL: 1.29x2.06x2.26" (33x52x57mm)
Color: Black

Surface Outlet Box: Box Type - Multimedia Surface Outlet; Mounting - Screws, Adhesive Strip; Surface Entry - Cable; Module Position - Side; Modules/Inserts - (2) M-Series Modules; HxWxL - 1.29x2.06x2.26" (33x52x57mm); Color - Black; Manufacturer Series - M102SMB