Menu Search
COMMSCOPE #107984015

Multimedia Surface Outlet White - M101SMB-B-262

SKU # 88410410392 Manufacturer Series: M102SMB
Box Type: Multimedia Surface Outlet
Mounting: Screws, Adhesive Strip
Surface Entry: Cable
Module Position: Side
Modules/​Inserts: (1) M-Series Module
HxWxL: 1.29x1.22x2.26" (33x31x57mm)
Color: White