Menu Search
COMMSCOPE #107952459

Multimedia Surface Outlet White - M104SMB-A-262

SKU # 88410410375 Manufacturer Series: M104SMB
Box Type: Multimedia Surface Outlet
Mounting: Screws, Adhesive Strip
Surface Entry: Cable
Module Position: End
Modules/​Inserts: (4) M-Series Modules
HxWxL: 1.20x2.83x3.92" (30x72x100mm)
Color: White

Additional Info: Includes: M20AP Dust Covers/Blank Inserts