Menu Search
Surface Outlet Box Surface Mount Box, 4.78x3.60x1.14 in., Surface Mount
LEGRAND - ORTRONICS #OR-KSSMB4-88

TechChoice Surface Mount Box, 4.78x3.60x1.14 in., Surface Mount

SKU # 66287598998
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Box Type: Surface Mount Box
Mounting: Surface Mount
Module Position: Front
Modules/​Inserts: 4 Ports
HxWxL: 4.78x3.60x1.14 in. (121.41x91.44x29.00mm)
Color: Fog White

Additional Info: Holds Four Keystone Jacks or Modules