Menu Search
PANDUIT #NK4BXIW-AY

NetKey® Box, Surface Mount; (4) NetKey™ Keystone Modules; Off White

SKU # 07498317614
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Surface Mount Box
Mounting: Screws, Adhesive Strip, Magnet
Surface Entry: Raceway - LD3, LDP3, LD5, LDP5, LD10, LDP10
Module Position: End
Modules/​Inserts: (4) NetKey™ Keystone Modules
HxWxL: 1.23 x 3.58 x 3.26 in.
Color: Off White

Low-profile surface-mount boxes accept all NetKey™ Keystone Modules for fiber, copper, and audio/video applications. Mount with screws, adhesive or optional magnets (2- and 4-port boxes) and include breakouts for use with surface raceway and cable tie slots to provide strain relief on incoming cables.