Menu Search
PANDUIT #CBXJ2IG-A

Mini-ComĀ® Module Surface Outlet International Gray

SKU # 07498358687
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Module Surface Outlet
Mounting: Screws, Adhesive Strip
Surface Entry: Raceway, LD5,LDP5
Module Position: End
Modules/​Inserts: (2) Mini-Com
HxWxL: 0.91x1.77x2.44" (23.1x45x62mm)
Color: International Gray