Menu Search
PANDUIT #CBX1IW-A

Mini-ComĀ® Module Surface Outlet Off White

SKU # 07498375376
RoHS Compliant
Box Type: Module Surface Outlet
Mounting: Screws, Adhesive Strip
Surface Entry: Raceway, LD3,LDPH5
Module Position: End
Modules/​Inserts: (1) Mini-Com
HxWxL: 0.90x1.01x1.88" (22.86x25.65x47.75mm)
Color: Off White