Menu Search
PANDUIT #CBX4IW-AY

Mini-ComĀ® Module Surface Outlet Off White

SKU # 07498303208
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Module Surface Outlet
Mounting: Screws, Adhesive Strip
Surface Entry: Raceway, LD3,LD5
Module Position: End
Modules/​Inserts: (4) Mini-Com
HxWxL: 1.1x2.9x4.5" (28x74x114mm)
Color: Off White