Menu Search
PANDUIT #CBX4WH-AY

Mini-ComĀ® Module Surface Outlet White

SKU # 07498303209
RoHS Compliant
Box Type: Module Surface Outlet
Mounting: Screws, Adhesive Strip
Surface Entry: Raceway, LD3-5,LDPH3-5
Module Position: End
Modules/​Inserts: (4) Mini-Com
HxWxL: 1.1x2.9x4.5" (28x74x114mm)
Color: White

Additional Info: Includes: Label Holder, Screw down cover. Provision for strain relief tie down.