Menu Search
PANDUIT #CBXD6WH-AY

Mini-ComĀ® Module Surface Outlet White

SKU # 07498303222
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Module Surface Outlet
Mounting: Screws, Adhesive Strip
Surface Entry: Raceway, LD3,LD5,LD10
Module Position: End
Modules/​Inserts: (6) Mini-Com
HxWxL: 1.04x4.95x3.79" (26.3x125.7x96.2mm)
Color: White