Menu Search
PANDUIT #CBXF6IW-AY

Mini-ComĀ® Multimedia Surface Outlet Off White

SKU # 07498303233
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Multimedia Surface Outlet
Mounting: Screws, Adhesive Strip
Surface Entry: Raceway, LD3,LD5
Module Position: End
Modules/​Inserts: (6) Mini-Com or Opti-Jack
HxWxL: 0.99x4.71x6.67" (46x120x170mm)
Color: Off White