Menu Search
PANDUIT #CBX1BL-A

Mini-ComĀ® Surface Mount Box, Screws, Adhesive Strip Mounting, 0.35x1.03x1.89 in.

SKU # 07498375373
RoHS Compliant
Box Type: Surface Mount Box
Mounting: Screws, Adhesive Strip
Surface Entry: Raceway
Modules/​Inserts: 1 Port
HxWxL: 0.35x1.03x1.89 in.(8.9x26.3x48.1mm)
Color: Black

Additional Info: Material: ABS