Menu Search
PANDUIT #CBXQ1WH-A

Surface Mount Box, Screws, Adhesive Tape, Magnet Mount

SKU # 61305616936
RoHS Compliant
Box Type: Quick Release Surface Mount Box
Mounting: Screws, Adhesive Tape, Magnet
Surface Entry: Raceway LD3, LDPH3
Modules/​Inserts: 1 Port
HxWxL: 0.98x1.48x2.60 in. (24.89x37.59x66.04 mm)
Color: White