Menu Search
PANDUIT #CBXQ4WH-A

Surface Mount Box, Screws, Adhesive Tape, Magnet Mount

SKU # 61305616948
RoHS Compliant
Box Type: Low Profile Surface Mount Box
Mounting: Screws, Adhesive Tape, Magnet
Surface Entry: Raceway LD5, LDPH5, LD10, LDPH10
Modules/​Inserts: 4 Ports
HxWxL: 1.18x3.75x3.70 in. (30.00x95.30x93.90 mm)
Color: White