Menu Search
PANDUIT #NK2BXIW-A

NetKey® Surface Mount Outlet Box Off White

SKU # 07498364047
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Surface Mount Outlet Box
Mounting: Screws, Adhesive Strip
Surface Entry: Raceway, LD3,LD5
Module Position: End
Modules/​Inserts: (2) NetKeyModules
HxWxL: 1.12x1.95x3.65" (28x50x93mm)
Color: Off White