Menu Search
TE CONNECTIVITY #1-1116698-3

Modular Jack Box, 32.20 in. H x 55.50 in. W x 65.25 in. L, Surface Mount, Alpine White

SKU # 62101600890 Manufacturer Series: SL Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Modular Jack Box
Mounting: Standard Opening 2.73 x 1.37 in. (69 x 35mm)
Module Position: Side
Modules/​Inserts: 2 Ports
HxWxL: 32.20x55.50x65.25 in. (817.88x1409.70x1657.35 mm)
Color: Alpine White