Menu Search

TE CONNECTIVITY #1116698-1

Module Surface Outlet Almond

SKU: 62101600887
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Box Type: Module Surface Outlet
Mounting: Screws, Adhesive Strip
Surface Entry: Cable
Module Position: Side
Modules/Inserts: 2 Ports
HxWxL: 1.27x2.18x2.57" (32x55x63mm)
Color: Almond
Description
Surface Outlet Box: Box Type - Module Surface Outlet; Mounting - Screws, Adhesive Strip; Surface Entry - Cable; Module Position - Side; Modules/Inserts - 2 Ports; HxWxL - 1.27x2.18x2.57" (32x55x63mm); Color - Almond; Additional Information - Accepts SL, MT-RJ & 110Connect Unshielded Outlet Jacks
Additional Info: Accepts SL, MT-RJ & 110Connect Unshielded Outlet Jacks