Menu Search
TE CONNECTIVITY #1933668-1

Module Surface Outlet Light Almond

SKU # 62101601281 Manufacturer Series: SL Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Module Surface Outlet
Mounting: Screws, Adhesive Strip
Surface Entry: Cable
Module Position: Side
Modules/​Inserts: 2 Ports
HxWxL: 1.50x2.90x4.00" (38x73x102mm)
Color: Light Almond

Additional Info: Accepts SL, MT-RJ & 110Connect Shielded & Unshielded Outlet Jacks. Iconable. Includes: White Blank Label w/Cover