You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
TE CONNECTIVITY #558251-2

Multimedia Surface Outlet Black

SKU # 62101600191 Manufacturer Series: Surface Box
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Multimedia Surface Outlet
Mounting: Screws, Adhesive Strip
Surface Entry: Raceway or Cable
HxWxL: 1.75" H
Color: Black

Additional Info: Single Gang