Menu Search
WIREWERKS #WW-000110

Surface Mount Box, 2.75in. Hx1.89 in. Wx4.50 in. L, Screws Mount, White, Side Module

SKU # 62828402594
RoHS Compliant
Box Type: Surface Mount Box
Mounting: Screws
Module Position: Side
HxWxL: 2.75x1.89x4.50 in. (70x48x114mm)
Color: White

Surface Outlet Box: Box Type - Surface Mount Box; Mounting - Screws; Module Position - Side; HxWxL - 2.75x1.89x4.50 in. (70x48x114mm); Color - White; Additional Information - Single Gang

Additional Info: Single Gang